INSIZE 2307-1 0-1 Dial Indicator
Write a Review
|
Questions & Answers (0)
Product Description
InSize Dial Indicator 1" Range, 2307-1
Lug back Supplied with tolerance index and bezel clamp Optional accessory: backs, contact points Supplied in fitted storage case
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension A | 1.811 in |
| Metric or Inch | Inch in |
| Min Outside Diameter | None in |
| Dial Diameter | 2-23/64 in |
| Min Measurement | 0 in |
| Resolution/Graduation | 0.001 in |
Product Details
| Dial Face Color Family | White |
| Range per Revolution | .1" in |
| AGD Group | 2 |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| IP Rating | None |
| Manufacturers Part Number | 2307-1 |
| Brand | InSize |
| Digital | No |
| Type | Dial Indicator |
| Measuring Face Material | Steel |
| Data Output | No |
| Dial Reading | 0-100 |
| Style | General Purpose |
| Accuracy (+/-) | 0.008 in |
| Fraction Option | No |
| Revolution Counter | Yes |
| Lug or Flat Back | Lug |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |