Marathon Motors Premium Efficiency Motor, U270, 60HP, 1200RPM, 230/460V, 3PH, 404T FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's XRI Premium Efficiency motors are designed to conserve energy over extended time periods. These premium efficiency designs are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction.
PRICE
$9,479.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 964 |
| Opposite End Bearing Size | 6313 |
| Drive End Bearing Size | 6316 |
Product Details
| 60 Hertz kW | 45.0 kW |
| Bearing Opp Drive End | 6313 |
| KVA Code | H |
| IP Code | 12 |
| Motor RPM 60 Hertz | 1200 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | U270 |
| Enclosure | DP |
| Service Factor | 1.15 |
| Bearing Drive End | 6316 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 60 HP |
| Orientation | Horizontal |
| Frame | 404T |
| Starting Type | Across The Line |
| Thermal Protection | Thermostats (Normally Closed) |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 95.4 |
| Nameplate RPM | 1200 rpm |
| Full Load Amps | 42-39.5/19.7 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |