Dura-Stick® Premium Electrodes, 3" x 5" Oval, Stainless Steel Mesh, 20/Case
Write a Review
|
Questions & Answers (0)
Product Description
Dura-Stick® Premium electrodes have a stainless steel mesh for enhanced conductivity and a blue gel series for those with special skin needs. The electrodes come with re-sealable packaging with fields for patient name, first-use, and number of uses. Dura-Stick® Premium Electrodes, 3" x 5" Oval, stainless steel mesh, 40/Case.
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Height | 1/4 in |
| Weight | 1 lbs |
Product Details
| Type | Electrodes |
| Color | White |
| Material | Stainless Steel Mesh |
| Package Quantity | 20 |
| Description | Dura-Stick® Premium Electrodes |
| Manufacturers Part Number | 04-2173-10 |
| Shape | Oval |
| Brand | Chattanooga |
Warranty
| Warranty | 1 yr |