Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :WBB3187602

MPN #: CRB3010

Mytee® Carpet Shark™ Counter Rotating Brush, Belt Driven, 10" Cleaning Path

Product Description
Powered by two belt-driven motors, the Carpet Shark™ operates on carpet quietly and smoothly as it lifts up dirt and other particles or agitates encapsulation chemical.

Features:
  • 10" width
  • Dual belt-driven motors – quieter operation and easy repairs
  • Easy, foot activated power switch
  • Collapsible handle – shorten for cleaning stairs
Included Items:
  • Set of two Soft White Carpet Brushes (part no. A965)
  • Set of two renovator attachments to collect debris
  • Splash guard and wheel attachment
  • Magnetized storage tray to protect your investment


PRICE
$1,849.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width12 in
Height39-3/4 in
Weight36 lbs
Cord Length25
Cleaning Width10 in

Product Details

TypeCounter Rotating Brush
ColorSilver
Drive SystemBelt Driven
Cleaning Capacity3,600 ft²/hr
Power SourceCorded
Voltage115 V
MaterialStainless Steel
Manufacturers Part NumberCRB3010
BatteriesCorded
BrandMytee