Kemp USA hip pack includes the following essential first aid items: Kemp USA hip pack, Kemp USA CPR Mask, Kemp USA Foil Blanket, Kemp USA Bengal Whistle Black, Kemp USA Break-A-Way Safety Lanyard, Vinyl Gloves. Geared toward the first responders and life guards.
Kemp Guard First Responder Hip Pack, 10-103-RED-S2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Fanny Pack |
| Closure Type | Zipper |
| Package Quantity | 1 |
| Description | First Responder Hip Pack |
| Color | Red |
| Manufacturers Part Number | 10-103-S2 |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |