x

Take 15% off your entire order!

Offer applied at checkout

+

Premium Industrial Powder-Free Nitrile Disposable Gloves, 4 MIL, Large, 100/Box

Premium Industrial Powder-Free Nitrile Disposable Gloves, 4 MIL, Large, 100/Box

Item #: WB708560L

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • M
  • S
  • XL
  • L

L

Original Price: $18.95

Clearance Price: $18.95

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Premium Industrial Powder-Free Nitrile Disposable Gloves, 4 MIL, Large,100/Box

These powder free industrial grade gloves are designed to support multiple applications including food service, maintenance, and more. The nitrile material provides puncture and chemical resistance for overall user safety. The textured glove surface provides tactile sensitivity while improving handling grip. The gloves are disposable providing maintenance ease, contaminant prevention, and user safety. The rolled cuff offers secure glove support and prevents slippage during use. Includes an ambidextrous design for user convenience. Latex free. Package quantity is 100/Box Color finish is Blue. Size is Large. Thickness is 4 MIL.

  • COLOR Blue
  • BRAND Approved Vendor
  • DESCRIPTION Global Approved Industrial Nitrile Gloves
  • MATERIAL(S) Nitrile
  • PACKAGE QUANTITY 100 Gloves
  • SIZE L
  • THICKNESS MIL 4
  • TYPE Nitrile Disposable Gloves
  • CUFF STYLE Rolled
  • FINISH/TEXTURE Smooth
  • POWDER TYPE Powder-Free
  • GRADE Industrial
  • PRICE PER Box
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.96

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Disposable Face Mask With Ear Loops, Blue, 3-Ply, 50/Box

Item #: 708507

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.84

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$26.95

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H,  Vinyl Adhesive

Global Industrial™ Green Social Distancing Floor Sign ,16" W x 10" H, Vinyl Adhesive

Item #: B2354874

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Maintain Distance Message Floor Tape, 2.25'' X 54'

Maintain Distance Message Floor Tape, 2.25'' X 54'

Item #: B2354928

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premium Industrial Powder-Free Nitrile Disposable Gloves, 4 MIL, Large, 100/Box

Premium Industrial Powder-Free Nitrile Disposable Gloves, 4 MIL, Large, 100/Box

Item #: WB708560L

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Premium Industrial Powder-Free Nitrile Disposable Gloves, 4 MIL, Large, 100/Box
    Premium Industrial Powder-Free Nitrile Disposable Gloves, 4 MIL, Large, 100/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant