Used as an additive, this laundry sanitizer kills 99.9% of bacteria on clothes. Tested and proven to kill SARS-CoV-2, the virus that causes COVID-19, in five minutes when used as directed in pre-soak. Contains 0% bleach, works in cold water and is suitable to use with both whites and colors. Just add to the fabric softener compartment or directly into the water during the rinse cycle. Works in standard and HE washers. Can be used on most machine washable fabric items, including baby clothes, gym clothes, towels, bedding, undergarments and delicates.
Lysol Laundry Sanitizer, Liquid, Crisp Linen, 90 oz., 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 90 oz |
Product Details
| Style | Liquid |
| Scent | Crisp Linen |
| Capacity | 90 oz |
| Size Type | 90 oz. Bottle |
| Package Quantity | 4 Bottles |
| Description | Laundry Sanitizer |
| Manufacturers Part Number | 19200-95872 |
| Brand | Lysol |