Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Premium Molded Coolant Hose - Gates 20760

Premium Molded Coolant Hose - Gates 20760

Item #: WBB2444589

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Premium Molded Coolant Hose

Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.

  • Recommend for upper, lower, by-pass, heater and other coolant hose applications.
  • Heat and ozone resistant cover.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
  • Meets SAE 20R4 and 20R3 Type EC Class D-1 and D-2 specifications.

Temperature Rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 2016 International/Navistar, ProStar Series, International/Navistar N13 Diesel, Lower - Pipe To Eng.

Product Details

  • Modular No
  • Material EPDM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premium Molded Coolant Hose - Gates 20760

Premium Molded Coolant Hose - Gates 20760

Item #: WBB2444589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Premium Molded Coolant Hose - Gates 20760
    Premium Molded Coolant Hose - Gates 20760
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant