Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB585354

Global Industrial™ Premium Manual Pallet Jack, 6600 lb. Capacity, 27"W x 48"L Forks

Product Description
✓ 6600 lb. weight capacity
✓ Steel construction with durable powder coat finish
✓ 3-function hand control: Raise, Neutral, Lower

Ideal for use in construction, manufacturing, retail, and more, the Global Industrial™ Premium Manual Pallet Jack is equipped with a strong & durable reinforced steel frame and a German-engineered pump that allows users to raise and lower pallets or skids up to 6600-pounds with ease. A manual control for the hydraulic system & mobility improves reliability, reduces required maintenance, and eliminates the need for daily recharging. The smooth-rolling polyurethane steer and load wheels ensure floors remain unmarked and the spring-loaded, self-righting handle enhances comfort and ease-of-use. The steel forks are tapered to make entry onto pallets & skids easier and have a protective blue powder coat finish with a contrasting black finish on the handle. Limited 1-Year Warranty.

  • 3” lowered height, 7-1/2” raised height
  • Tapered 6-1/4"W x 48"L forks with 27” across forks
  • Two 3" load roller & two 7” steer wheels
  • Adjustable tie-rods maintain fork & load roller alignment
  • 200° steering arc
  • No assembly required
  • PRICE
    $449.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    $449.95
    Buy 3+ units
    $429.95Save $20.00 (4%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width27 in
    Height9-3/16 in
    Lowered Height3 in
    Raised Height7-1/2 in
    Weight Capacity6600 lbs
    Weight163 lbs
    Fork Length48 in
    Fork Width6-1/4 in
    Distance Between Forks14-1/2 in
    Distance Across Forks27 in

    Product Details

    Assembly RequiredNo
    MaterialSteel
    OperationManual
    Manufacturers Part Number585354
    BrandGlobal Industrial
    TypeHigh Capacity Pallet Jack
    ColorBlue
    Wheel TypeSolid
    Steer Arc Degrees200 °
    Load Wheel MaterialPolyurethane
    Entry RollersYes
    Handle StyleErgonomic Handle
    Steer Wheel MaterialPolyurethane

    Warranty

    Warranty1 Year