Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB241629

Global Industrial™ Manual Pallet Jack, Stainless, 4400 lb. Capacity, 27"W x 48"L Forks

Product Description
✓ 4400 lb. weight capacity
✓ 210° turning radius
✓ 3-function hand control (raise, neutral, lower) for smooth control

Help eliminate injury on the job with this Global Industrial™ Stainless Steel Pallet Jack Truck. Made from stainless-steel, it is specifically designed to resist corrosion and hold up in extremely wet conditions. This machine is engineered for heavy lifting, easily handling up to 4400 lbs. Featuring an exclusive Endura zinc-plated pump with chrome-plated components, this jack offers reliable service and improves efficiency. Limited 1-Year Warranty.

  • 27"W x 48"L with 6-1/4"W tapered forks
  • Entry rollers for smooth pallet entry/exit
  • PRICE
    $2,805.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    2805.00
    Buy 3+ units
    2665.00Save $140.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width27 in
    Lowered Height3 in
    Raised Height7-1/2 in
    Weight Capacity4400 lbs
    Distance Across Forks27 in
    Fork Length48 in
    Fork Width6-1/4 in
    Distance Between Forks14-1/2 in

    Product Details

    Assembly RequiredNo
    TypeManual Pallet Jack
    ColorSilver
    Wheel TypeSolid
    Steer Arc Degrees210 °
    Load Wheel MaterialNylon
    MaterialStainless Steel
    OperationManual
    Manufacturers Part Number241629
    Entry RollersYes
    Steer Wheel MaterialNylon
    BrandGlobal Industrial

    Warranty

    Warranty1 Year