Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2386678

MPN #: JT9-141800

JET® JTX Series Manual Pallet Jack, 8000 lb. Capacity, 27"W x 48"L Forks

Product Description
JET JTX Series Pallet Truck JTX-2748A have a heavy duty capacity of 8,000 pounds. Each JET JTX Pallet Truck has a low profile of 3-1/4 inches, a width of 27 inches, and a length of 48 inches. The 210 degree turning radius increases maneuverability and the easy-to-use fingertip controls permit single handed operation. JET JTX Series Pallet Trucks are built to handle heavy lifting.

PRICE
$1,025.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width27 in
Height48 in
Lowered Height2-15/16 in
Raised Height7-1/2 in
Weight Capacity8000 lbs
Weight178 lbs
Fork Length48 in
Fork Width6-1/4 in
Distance Between Forks14-1/2 in
Distance Across Forks27 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberJT9-141800
BrandJET
TypeHigh Capacity Pallet Jack
ColorGray
SeriesJTX
Wheel TypeSolid
Steer Arc Degrees200 °
Load Wheel MaterialPolyurethane
Entry RollersYes
Handle StyleErgonomic Handle
Steer Wheel MaterialPolyurethane

Warranty

Warranty2 Years