Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2299227

MPN #: 1410

National Public Seating® Premium Polypropylene Folding Chair - Airflex Series - Pack of 4

Product Description
Distinct AirFlex design, using air technology, contours to each individual making for the perfect balance of comfort and strength. Built on an 18 gauge steel frame with 11 gauge seat braces along with ultra-durable industrial grade 3.8mm polypropylene seat and back allows for a 1000 lbs. weight capacity making the Airflex virtually indestructible. Oversized 18" seat pan and ventilated design provides extreme comfort for all day use. It's the ideal chair for any indoor or outdoor event. Glides & leg plugs allow for stacking & nesting. Airflex… bringing comfort back to folding chairs.

Features:
  • 1,000 lb. Weight Capacity
  • Durable Industrial Grade 3.8MM Polypropylene
  • Oversized 18" Seat
  • Sweat - Free Ventilation
  • Strong 18 gauge steel frame
  • Designed for Easy Stacking
  • 7/8" square Leg Tubing for Added Strength
  • Backrest Secured with Rivets
  • 10 Year Warranty

Product Specs:
  • Folded: 40"H x 2.5"W
  • Open: 32"H x 21.5"W


PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth20-3/4 in
Height32 in
Weight Capacity1000 lbs
Seat Width17 in
Seat Depth19 in
Seat Height18 in
Base4 Legged
Back Width19-1/2 in
Back Height7-1/2 in

Product Details

Frame Color FamilyBlack
Chair BraceDouble
Arm TypeArmless
BrandNational Public Seating
CastersNo
Number of Seats1
Upholstery MaterialNone
Seat Color FamilyBlack
DescriptionPlastic Seat Folding Chair
Package Quantity4
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPlastic

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsANSI/BIFMA/MAS Green