- Heavy duty side action serrated sealer
- For use with polyester
- Use with serrated seals
- Strap width is 3/4"
Note: Must be purchased with compatible 3/4" seals (Global# B1517834) for proper use.
Weights & Dimensions
| Length | 29 in |
| Width | 4 in |
| Height | 3 in |
| Strap Width | 3/4 in |
Product Details
| Type | Sealer |
| Color | Silver |
| For Use With | Polyester |
| Tool Type | Serratable |
| Style | Side Action |
| Manufacturers Part Number | EP-1295-34 |
| Duty | Premium |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |