Encore Packaging Friction Welder For 1/2" - 1-1/4" Strap Width, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This ergonomic battery powered tool efficiently seals both polyester and polypropylene strapping. It features 5 time settings so you can fine-tune to your desired needs. Designed for flat package loads. This unit does not come with batteries or charger, sold separately.
PRICE
$1,539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.055 |
| Strap Width | 1/2 - 1-1/4 |
Product Details
| Type | Sealer |
| Color | Blue |
| Manufacturers Part Number | EP-1270 |
| Duty | Regular |
| For Use With | Polypropylene, Polyester |
| Tool Type | Battery Powered |
| Brand | Encore Packaging |