- Premium front action sealer
- For Snap-on open seals
- Strap width is 5/8"
- For polypropylene strapping up to 1400 lbs. break strength
Encore Packaging Premium Snap On Seals Front Action Sealer for 5/8" Strap Width, 20"L x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Height | 2 in |
| Max Material Thickness | 0.035 |
| Strap Width | 5/8 in |
Product Details
| Handle Material | Steel |
| Type | Sealer |
| Color | Silver |
| For Use With | Polypropylene |
| Style | Front Action |
| Grip Material | Rubber |
| Manufacturers Part Number | EP-1225-58 |
| Duty | Premium |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |