Transforming Technologies Premium, Wrist Strap Set, Coil Cord, 12'L, Machined, 4mm Snap ,Black
Write a Review
|
Questions & Answers (0)
Product Description
The WB6043 Metal Wrist Band and Coil Cord set is a premium band set offered by Transforming Technologies. Featuring a high quality adjustable, one size fits all metal wrist strap set with an insulating outer surface and stainless steel inner surface. The band is standard with 4mm, machined male snap and provides a 360 degree conductive contact around the wrist, providing maximum skin contact.
The Band Set is completed with a premium 12ft coil cord featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It is uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms. Also available with a 6ft or 20ft coil cord. You can also purchase the band only. Right angle coil cords are available in the 6ft or 12ft lengths
Anti static wrist strap sets are great personal grounding solutions and the WB6000 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
The Band Set is completed with a premium 12ft coil cord featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. It is uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms. Also available with a 6ft or 20ft coil cord. You can also purchase the band only. Right angle coil cords are available in the 6ft or 12ft lengths
Anti static wrist strap sets are great personal grounding solutions and the WB6000 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 0.1 lbs |
Product Details
| Style | Banana Plug |
| Type | Wrist Strap |
| Material | Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | WB6043 |
| Accessory Type | Wrist Strap Set |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI ESD-S20.20, ESDA Standard 1.1-2006 |