M-D Premium Trowel (14"), 20047, 1/16"X1/32"X1/32" U Notch, Silver - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Quality notched trowel designed for the professional installer. Hardened and tempered steel blade, grounded and polished for long lasting durability . TPR handle offers a comfortable, slip-resistant grip.
PRICE
$90.00 Sold in packages of 6 / $15.00 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 4-1/2 in |
| Height | 3.25 in |
| Size | 1/16X1/32X1/32 U Notch in |
Product Details
| Material | TPR/Steel |
| Package Quantity | 6 |
| Description | Premium Trowel |
| Color | Silver |
| Manufacturers Part Number | 20047 |
| Brand | M-D Building Products |