Memmert Premium Vacuum Oven , 1.7 Cu.Ft., 230V
Write a Review
|
Questions & Answers (0)
Product Description
Memmert's vacuum ovens feature an exclusive vacuum capability for rapid, efficient drying of large batches. The pressure is intelligently oscillated between two setpoints, quickly introducing large volumes of dry air to absorb moisture before vacuum extraction. The innovative technology significantly reduces processing times compared to conventional vacuum ovens. Digital pressure control ensures rapid and gentle vacuum drying. Its speed-controlled vacuum pump, which is sold as an accessory, saves around 70% energy.
PRICE
$18,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 183 lbs |
| Exterior Dimensions | 18-9/10" x 21-7/10" x 27" |
Product Details
| Type | Vacuum Oven |
| Color | Silver |
| Amperage | 8.8 A |
| Door Type | Full Sight, Single |
| Hertz | 50/60 Hz |
| Convection | Mechanical / Gravity Convection |
| Temperature Range | +5 Above Ambient up to +200 |
| Capacity | 1.7 ft³ |
| Voltage | 230 V |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Watts | 2020 W |
| Manufacturers Part Number | VO 49, 230V |
| Shelf Material | Aluminium |
| Brand | Memmert |
Warranty
| Warranty | 3 Years |