Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Memmert

Model # :WBB2282576

MPN #: VO 29

Memmert VO 29 Vacuum Oven, 230 Volt, 29 Liters, 50/60Hz

Product Description
Reliable, comfortable and energy-efficient - that's how vacuum drying works today. Separately adjustable and directly heated thermoshelves ensure precise temperature control and, thanks to the digital pressure control, the chamber load is not only dried at high speed but also extremely gently in our powerful and robust vacuum drying oven. Together with the speed-controlled vacuum pump (sold separately), the vacuum oven VO forms an unbeatably energy-efficient duo.

Specifications:
  • Working temperature range: min. 5°C above ambient up to +200°C
  • Vacuum range: 5 to 1100 mbar
  • Internals: 1 thermoshelf of aluminum, material 3.3547 (ASTM B209) with integrated large-area heating
  • Volume: 29 liters
  • ControlCOCKPIT: TwinDISPLAY
  • Interior Dimensions: 15.2" x 12" x 9.8"
  • Exterior Dimensions: 21.7" x 23.9" x 15.7"
  • Door: full-sight glass door, inside spring-loaded, 0.6" mm thick glazed panel in safety glass, outside with anti-splitter screen
  • Max. loading of chamber: 88 lbs
  • Max. loading per internal: 44 lbs
  • Electrical: 230 V (± 10%), 50/60 Hz
Please Note: This unit is the vacuum oven only. The vacuum pump and black tubular steel stand shown in the image are not included.

PRICE
$14,075.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions21.7"W x 23.9"H x 15.7"D
Inside Dimensions15.2"W x 12"H x 9.8"D

Product Details

TypeVacuum Ovens
ColorStainless Steel
Hertz50/60 Hz
Temperature Range5 Above Ambient Up To +200 °C
Capacity29
Voltage230 V
Number of Shelves1 Aluminum Thermoshelf
MaterialStainless Steel
DescriptionVacuum Oven VO29
Watts820 W
Manufacturers Part NumberVO 29
BrandMemmert

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE Mark