- Harness: Class A harness, universal size, meets ANSI & OSHA standards, CSA certified
- Rope Grab: manual rope grab, with integral 3 ft. shock absorbing lanyard, meets ANSI & OSHA standards
- Vertical Lifeline: 5/8 inch, 25 ft. length
- Roof Bracket: reusable roof bracket, 5,000 lb. breaking strength, 1 user, meets ANSI & OSHA standards
- Meets the new OSHA residential construction regulation - complete roofer kit provides all the necessary components to help meet federal OSHA compliance
PeakWorks RK6-25 Roofer's Fall Protection Kit - Harness, 3' Shock Absorbing Lanyard, 25' Lifeline
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight Capacity | 310 lbs |
| Size | One Size |
Product Details
| Type | Roofer's Kit |
| Leg Connection Type | Pass-Thru |
| Material | Polyester Webbing/Steel |
| Description | Roofer's Fall Protection Kit |
| Color | White |
| Manufacturers Part Number | V8257272 |
| Chest Strap Buckle | Pass-Thru |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | Certified ANSI Z359.11, CSA Z259.10 |