- The PeakWorks® TR-100 tripod offers a built-in pulley system that is located above the head assembly
- The placement of this pulley situates the wire rope cable directly over the center point of the tripod for superior perfect operator balance
- Locating the pulley system above the head assembly also allows the operator increased head room over traditional "below-the-head" pulley systems
- The PeakWorks® TR-100 features adjustable aluminum legs complete with swivel steel feet and non-slip rubber bases
- Bracket comes included
- The TR-100 can be used with a 65' (20 m) Man Rated Winch (MW-65G) or, by attaching the tripod mounting bracket, with a PeakWorks® SRL-53303 60' (18 m) or 108' (33 m) recovery style SRL
- 7' (2 m) tripod features adjustable locking legs, two additional anchorage points, non-slip safety feet and safety chain
- Meets or exceeds CSA Z259.15 and ANSI Z359.18 and OSHA requirements
- MW-65G man winch features 65' (20 m) galvanized cable with swivel hook, 300 lb. (135 kg) capacity
- 310 lb. (141 kg) capacity (combined weight of person, tools, clothing, etc.)
PeakWorks® 7' Tripod with Chain & Pulley, 310 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,899.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Weight Capacity | 310 |
Product Details
| Style | Confined Space Kit |
| Type | Tripod |
| Includes | Chain, Pulley |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Tripod with Chain and Pulley |
| Color | Silver |
| Manufacturers Part Number | V85011 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | CSA Z259.15, ANSI Z359.18, OSHA |