- The PeakWorks® TR-100 tripod offers a built-in pulley system that is located above the head assembly
- The placement of this pulley situates the wire rope cable directly over the center point of the tripod for superior perfect operator balance
- Locating the pulley system above the head assembly also allows the operator increased head room over traditional "below-the-head" pulley systems
PeakWorks® Split Pulley, 310 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 |
| Weight Capacity | 310 |
Product Details
| Style | Confined Space Kit |
| Type | Pulley |
| Includes | Oscillating Side Plates |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Split Pulley |
| Color | Gray |
| Manufacturers Part Number | V860153 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | CSA Z259.15, ANSI Z359.18, OSHA |