Durable Material: Sturdy construction made from corrosion resistant polyethylene. Long Lasting: Consistent commercial use rated for thousand of cycles. Ergonomic Handle: Easy to move and press. Color-Coded Versatility: Dedicate six assorted color designed for specific areas and chemicals.
Sparta Press Wringer, 32 oz Wringer Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Side Press |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Press Wringer |
| Color | Black |
| Wringer Capacity | 32 oz |
| Brand | Sparta |