Milton® Dual Head Truck Tire Gauge, 20 to 120 PSI, S-927
Write a Review
|
Questions & Answers (0)
Product Description
Dual head truck tire gauge has a working pressure of up to 120 PSI. Tire gauge provides accurate, long life with trouble free performance. Durable plated brass with 4 side nylon indicator bar. Always check tire pressure when tires are cold. Tire gauges provide accurate, long life with trouble free performance. Working pressure range of 20 to 120 pounds per square inch in 2 pound increments. Reads in both kilopascal and pounds per square inch
PRICE
$16.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 1.25 in |
| Height | 0.625 in |
| Weight | 0.2 lbs |
Product Details
| Type | Tire Pressure Gauge |
| Calibrated | 20 to 120 lbs |
| Color | Silver |
| Style | Pencil Gauge |
| Made in the USA | Yes |
| Material | Brass |
| Description | Dual Head Truck Tire Gauge, 20 to 120 PSI |
| Package Quantity | 1 |
| Manufacturers Part Number | S-927 |
| Max Working Pressure | 120 psi |
| Brand | Milton |
Warranty
| Warranty | 1 yr |