Arrow 1481, 2" Pressure Gauge with 1/4" NPT Connection, Center Back Mount, 0-160 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Pressure gauge with 2" face, 1/4 NPT center back mount, 0-160 PSI
PRICE
$17.25
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 0.2 lbs |
| NPT outlet | 1/4 in |
Product Details
| Type | Standard |
| Material | Steel Case |
| Description | Pressure Gauge |
| Color | Black |
| Manufacturers Part Number | 1481 |
| PSI | 160 psi |
| Brand | Arrow Pneumatics |