Duran® PRESSURE PLUS GL45 Bottle Only, Clear, 1 liter. The Duran PRESSURE PLUS+ GL45 bottles offer a safer option for laboratory applications involving vacuum or pressure. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents.Applications Vacuum filtration Collection of samples under pressure Storage of volatile solvents Storage of gas generating materials Features Designed to safely withstand pressure differentials. Manufactured from Duran borosilicate 3.3 glass Excellent thermal performance Bottle: -70° to +140 °C Cap: -40° to +140 °C Highly resistant to chemical attack Vacuum and/or pressure resistant from -1 to +1.5 bar due to modified geometry (based on ISO 4796-1). Vacuum resistance guaranteed to 1 bar vacuum Pressure resistance guaranteed to + 1.5 bar gauge Certified by the German Technical Inspection Association (TÜV) in accordance with DIN EN 1595:1997-05 Industry standard GL45 DIN thread Blue ceramic graduations are easy-to-read Graduations and large labeling field are permanent, highly durable, fired-on ceramic Autoclavable / sterilizable to 121°C Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility Manufacturing traceability is offered through a lot specific Retrace Code printed on the bottle Special-order safety coated version* protects user and contents in the event of breakage Note: When pressure loaded the following apply: thermal shock resistance 30 K and maximum usage temperature is + 140°C.*Bottle with plastic coating is available as a special order. Contact us for lead times.Typical applications: safe working under pressure or vacuum, sampling under pressure, storage of gas generating media.
Duran® PRESSURE PLUS Bottle Only, Clear, 1000ML, GL45, Case of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$595.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-7/8 in |
| Diameter | 101mm |
Product Details
| Neck Finish | GL45 |
| Capacity | 1000 |
| Material | Borosilicate Glass 3.3 |
| Package Quantity | 10 |
| Description | Pressure Plus Bottle Only |
| Color | Clear |
| Manufacturers Part Number | 218105403 |
| Brand | Wheaton |