Qorpak® 4oz Clear PET Packer with 38-400 Neck Finish, Bottle Only, 470PK
Write a Review
|
Questions & Answers (0)
Product Description
Clear PET Packers provide a good alcohol & solvent barrier. PET is stress & impact resistant. Ideal for oil analysis. Package Qty of 470.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15-1/4 in |
| Height | 24-1/8 in |
| Weight | 24.7 |
| Diameter | 40mm |
Product Details
| Neck Finish | 38-400 |
| Color | Clear |
| Capacity | 120 |
| Material | Polyethylene Terephthalate |
| Package Quantity | 470 |
| Description | Packer Bottle |
| Manufacturers Part Number | PLA-06572 |
| Brand | Qorpak |