Qorpak® 4oz Clear PET Packer Bottle, 38-400 Neck Finish, 48/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Oil Analysis Bottles are Super Cleaned Packers cleaned & certified per specifications for less than 10 particles in the greater than 14 micron size per ML. Pack of 48.
PRICE
$159.95
2
2
Ships in 200 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 12-3/8 in |
| Height | 9-3/8 in |
| Weight | 4 |
| Size | 40 x 92mm |
Product Details
| Neck Finish | 38-400 |
| Color | Clear |
| Cap Material | PP |
| Capacity | 120 |
| Material | Polyethylene Terephthalate |
| Description | Packer Bottle |
| Package Quantity | 48 |
| Manufacturers Part Number | PLC-07097 |
| Grade | Super Cleaned & Certified for Oil Analysis |
| Cap Color Family | White |
| Brand | Qorpak |