Hougen® Pressurized Coolant Bottle Assembly For HMD505 & HMD508
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 24140 |
| For Use With | HMD505, HMD508 |
| Description | Pressurized Coolant Bottle Assembly |
| Brand | Hougen |
Related Products
Drill holes up to 6" deep, multiple stacked plates or extend your hole reach capability. Features: 2-3/8" x 6" capacity Two Speed gear box - 250 & 450 RPM Pilot light Two stage magnet - 30% increase in power when motor is turned on Pressurized coolant system Many accessories are available for a portable machine shop including: drill chucks, tapping, countersink, and more Feed handles quickly change from side to side Lift detector safety system Rear mounted controls Two year warranty
Lightweight, powerful, low cost mag drill for general fabrication. Drilling holes in steel. Features: Large 1-1/2" x 2" capacity Hidden motor cord Ergonomic housing Increased safety with less maintenance Spring slug ejection Slot Drive arbor for more accuracy and quicker change out of accessories Many accessories are available for a portable machine shop including: drill chucks, countersink, and more Lift detector safety system Rear mounted controls Two year warranty
A powerful two speed mag drill with great power to weight ratio. Metal fabrication drill. Drilling holes in steel Features: Large 2" x 2" capacity Powerful high torque Hougen® motor and gears Two Speed gear box - 250 & 450 RPM Pilot light Two stage magnet - 30% increase in power when motor is turned on Positive slug ejection Integrated coolant bottle Many accessories are available for a portable machine shop including: drill chucks, tapping, countersink, and more Feed handles quickly change from side to side Lift detector safety system Rear mounted controls Carrying case included Two ...
Ultra Low Profile lightweight right angle drill with large capacity. Drilling in confined spaces, small mag drill Features: Lightweight at only 23.8 lbs (10.8kg) Patented quill feed arbor for smooth cuts and minimal maintenance Uses RotaLoc Plus™ annular cutters which requires no tools for installation or removal Pilot light Positive slug ejection High torque gearing Lift detector safety system Feed handle switches easily from side to side Ratchet can be used in place of feed handle Rear mounted controls Carrying handle Carrying Case included Two year warranty
A powerful two speed power feed mag drill with great power to weight ratio. Features: Large 2" x 2" capacity Powerful high torque Hougen® motor and gears Two Speed gear box - 250 & 450 RPM Pilot light Smart technology optimizes feed rate for increased tool life and excellent hole quality Single handle to engage power feed system Selectable manual/power feed mode Two stage magnet - 30% increase in power when motor is turned on Positive slug ejection Integrated coolant bottle Lift detector safety system Two year warranty