Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CS Unitec

Model # :WBB3216020

MPN #: MABasic 400

CS Unitec Magnetic Drill, Up to 1-5/8" Dia. Hole Capacity, 1-3/8 HP, 110V

Product Description
CS Unitec's MABasic line of magnetic drills consists of powerful and reliable machines at an affordable price, a perfect blend of power, endurance and economy. The MABasic 400 magnetic drill is a heavy-duty, workhorse with: 9.5 Amp motor, 2-speed gearbox (430/760RPM), and a 6-1/3" stroke. The MABasic 400 drills up to 1-5/8" dia. with annular cutters in structural steel and other metals. The drill accepts cutters with a 3/4" Weldon Shank. With included drill chuck, this model easily converts to a standard drill press for conventional twist drilling up to 5/8" diameter. Compact (14" tall) and lightweight (27 lbs.), the MABasic 400 is easily portable to the jobsite, making it the hole-cutting solution for steel fabricators and contractors, as well as plant maintenance operations.

The MABasic 400 is equipped with an internal automatic lubrication system that increases the life of annular cutters by reducing friction and wear. The Electronic Safety Shutoff Sensor automatically shuts down the drill if the magnet loses contact with the material, protecting both operator and equipment. The machine's magnet has a holding strength of 3,080 lbs.

Features:
  • 3/4" direct arbor
Safety:
  • Simple, ergonomic arrangement of controls for one-handed operation
  • Emergency-off function: Electronic safety sensor shuts down drill motor if magnet loses contact with material to protect operator and equipment
Standard Equipment:
  • 1 Magnetic drilling machine
  • 1 Auto chuck cutter holder
  • 1-1/2" geared chuck
  • 1 Pilot pin
  • 1 Lubrication Bottle
  • 1 Carrying case
  • It also includes safety strap, carabin hook, allen keys, operating manual and warranty certificate


PRICE
$1,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2
Width6-1/2 in
Height14 in
Weight27 lbs
Size9-1/2 x 6-1/2 x 14 in
Column Diameter1-5/8 in
Base Work Table1 in
Base Dimensions6-5/8 x 3-1/3 in

Product Details

RPM430/760 rpm
TypeMagnetic Drill
Drilling Capacity Cast Iron1-5/8
Drilling Capacity Mild Steel1-5/8
StylePortable
Motor Voltage110 V
Phase1
Manufacturers Part NumberMABasic 400
Motor Horsepower1-3/8 HP
Spindle Taper3/4" Weldon
BrandCS Unitec

Warranty

Warranty1 yr