x

Take 15% off your entire order!

Offer applied at checkout

+

Bestar® Wood Desk - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+

Bestar® Wood Desk - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+

Item #: WBB379088

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Bestar® Credenza and Hutch Kit - 71" - Bordeaux & Graphite - Prestige+

    $729.00

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

$1,123.54 up to 43% OFF

Price: $641.00

$106.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Executive Desk Kit in Bordeaux & Graphite

Includes executive desk, two pedestals, one keyboard shelf and a CPU platform.

With their high quality commercial-grade work surface, our executive desks are designed for real-world use because they resist stains, scratches and premature wear. You can make extensive use of your desk and still keep its stylish look.

Our executive desks are made of high-density particle board panels. Because of their density, the panels we use are rigid and unlikely to sag or warp. In addition, the panels are made from recycled wood and they comply with California Air Resources Board (CARB) Phase 2, the highest standards in North America regarding formaldehyde emissions.

To enhance your comfort when working, our executive desks feature drawers and/or storage areas that let you keep all your papers or electronics tidy and organized.

Features:

  • GOOD QUALITY: Made from high-density commercial-grade particle board compliant with CARB phase 2. Durable laminate finish. Desktop is 1" thick. Features impact resistant PVC edge, full modesty panel, and classic moldings.
  • SPACE SAVER: This compact, smaller desk is ideal for every type of workplace, including a home office. Includes 4 grommets for efficient wire management. Keyboard tray on 3/4 extension ball-bearing slides.
  • GOOD STORAGE: Pedestals offer 2 utility drawers and 1 file drawer with a letter/legal filing system. One lock secures bottom two drawers. Drawers on full-extension ball-bearing slides for smooth operation.
  • 10-YEAR LIMITED WARRANTY: Our desk is warranted to the original owner against defects in materials or workmanship. Surface resists scratches, stains and wear.
  • MADE IN CANADA: Excellent customer support. Assembly required (2 people). The desk shell meets or exceeds ANSI/BIFMA performance standards.



View the Prestige+ collection here.

  • WIDTH INCHES 71-1/8
  • DEPTH INCHES 29-6/8
  • HEIGHT INCHES 30-3/8
  • BRAND Bestar
  • DESCRIPTION Executive Desk Kit
  • COLLECTION Prestige+
  • LIMITED WARRANTY 10 Years
  • SHAPE Rectangle
  • TOP CONSTRUCTION Melamine
  • PEDESTAL TYPE Box/Box/File
  • CAPACITY 1 Person
  • STYLE Double Pedestal
  • FRAME CONSTRUCTION Melamine
  • TYPE Wood Desk
  • MANUFACTURERS PART NUMBER 99850-1439
  • FRAME COLOR Graphite
  • FILE DRAWER QUANTITY 1
  • KEYBOARD SHELF Yes
  • TOP COLOR Bordeaux
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® Wood Desk - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+

Bestar® Wood Desk - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+

Item #: WBB379088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bestar® Wood Desk - Double Pedestal - 71" - Bordeaux & Graphite - Prestige+
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant