- This "Binder in a Box" keeps records neat and dust-free
- Rugged plastic posts and compressor rings lock closed for the ultimate document security
- Posts adjust to 2-3/4" or 4-1/4" spacing to suit a variety of materials
- Unique closure ensures binder opens easily yet locks securely
- The dimensions provided are the inside dimensions of the product
Fellowes Liberty® Binder & Letter Boxes, 11-3/8"L x 9-1/8"W x 4-3/8"H, White & Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$294.00 Sold in packages of 12 / $24.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/8 in |
| Width | 9-1/8 in |
| Height | 4-3/8 in |
| Inside Length | 11-3/8 in |
| Inside Width | 9-1/8 in |
| Inside Height | 4-3/8 in |
| Stacked Weight Capacity | -- lbs |
| Weight | 25 lbs |
| File Size Format | Binder & Letter |
Product Details
| Assembly Required | Yes |
| Color | White |
| Series | Liberty Binder Pak |
| Percent Recycled Content | 60 |
| Strength | Basic |
| Style | Attached Lid with Plastic Fastener |
| Material | Corrugated Fiberboard |
| Package Quantity | 12 |
| Manufacturers Part Number | 48110 |
| Brand | Fellowes |