Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221253

MPN #: S3-62-AA

Vestil™ Steel Adjustable Double Mast Stacker 62" Lift, 3000 Lb. Capacity

Product Description
The double mast fully powered electric stacker transports loads throughout warehouse facilities quickly and with less effort. High torque drive and lift motor handles heavy duty jobs. Ergonomic handle features lift/lower controls, proprietary safety enhancing emergency reverse function, and horn. The unit includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases the handle. Powered lifter has two batteries, integral battery charger, and a battery level gauge. Horn included.

Features:
  • Stacker has a bright yellow finish for clear visibility
  • Infinite speed adjustment in forward and reverse
  • Emergency reverse belly switch instantly reverses direction
  • Automatic shut off is applied when handle disengaged


PRICE
$15,109.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76-5/8 in
Width41-3/8 in
Height79 in
Lowered Height2-1/8 in
Raised Height62 in
Weight Capacity3000 lbs
Weight1616 lbs
Fork Length42 in
Fork Width8-5/16 to 26-3/4 in
Front Wheel Diameter9-7/8 in
Distance Across Forks26-3/4
Straddle Leg Width41-3/8 to 50 in

Product Details

Assembly RequiredNo
Mast StyleDouble
MaterialSteel
Truck StyleAdjustable Fork
Manufacturers Part NumberS3-62-AA
BrandVestil
Wheel MaterialPoly-On-Steel
Battery Type12 V
PowerBattery Operated
TypeMast Stacker
ColorYellow/Black
Wheel Type4 Rigid, 2 Swivel
Duty Cycle per Charge3 to 4 Hours; 8 Hours Intermittent Use
Number of Batteries2
Batteries(2) 12V

Warranty

Warranty1