Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Presto

Model # :WB251345

MPN #: PPS2200-150AS

PrestoLifts™ PowerStak™ Fully Powered Stacker PPS2200-150AS 2200 Lb. 150" Lift

Product Description
PrestoLifts™ PowerStak™ POWER LIFT & DRIVE STACKER TRUCK

Low-profile, sleek design provides versatility, as truck can be used as a dedicated Stacker, Transporter or Work Positioner. Tight 57" turning radius eases maneuverability in confined aisles. 2KW lift motor raises loads 14-3/4 ft./min. loaded and 29-1/2 ft./min. unloaded. Travels via 0.7KW motor. 42" x 6" forks offer 24" load center. (2) 12V / 120AH maintenance-free batteries, battery discharge gauge and integral 15 amp 120V charger. Ergonomic handle controls speed and lift with left or right hand, and offers auto-reverse safety belly button switch. Forks Inside Adjustable Straddle Legs model is ideal for pallets. 1 Year Limited Warranty.

Note: Speed is preset at 3.6 MPH (approx.) without Load and 3.4 MPH (approx.) with Load. Speed cannot be reset in the field.
Note: This unit will not fit thru a standard 80"H doorway.



Dock required for Delivery.

PRICE
$11,249.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width46 to 58 in
Height100 in
Lowered Height2-1/2 in
Raised Height150 in
Weight Capacity2200 lbs
Fork Length42 in
Fork Width6 in
Distance Across Forks12-1/2 to 27 (adjustable) in
Straddle Leg Width38 to 50 I.D.; 46 to 58 O.D. in
Travel Speed3.4 Loaded; 3.6 Unloaded mph
Lift Speed14-3/4 Loaded; 29-1/2 Unloaded ft/min
Load Center24 in

Product Details

Assembly RequiredNo
Charger15 amp / 120V
Mast StyleTelescopic
MaterialSteel
OperationBattery Operated
Lift Motor2.0 KW
Manufacturers Part NumberPPS2200-150AS
BrandPresto
Battery Type12 V / 120 Ah
TypeForks Inside Adjustable Straddle Legs
ColorBlack
Duty Cycle per Charge4 Hours Intermittent Use
Number of Batteries2
Drive Motor0.7 KW kW

Warranty

Warranty1 yr