Vestil Steel Pallet Master/Server Stacker, DC Powered, 60" Lift, 4000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The pallet master/server enables one person to easily move fully loaded pallets without the use of a fork truck. The unique straddle design works well with pallets and skids with and without an understructure. The unit is ideal for loading and unloading semi-trailers. Hand pendant control on an eight (8) foot coil cord standard. Floor lock standard. All welded steel construction. Pallet master/server stacker 12 volt DC powered.
PRICE
$7,319.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 58 in |
| Height | 87 in |
| Lowered Height | 3 in |
| Raised Height | 60 in |
| Weight Capacity | 4000 lbs |
| Weight | 1029 lbs |
| Distance Across Forks | 37 |
| Straddle Leg Width | 58 in |
| Fork Length | 36 in |
| Fork Width | 4 in |
| Front Wheel Diameter | 8 in |
Product Details
| Battery Type | 12 V DC |
| Assembly Required | No |
| Wheel Material | Glass Filled Nylon |
| Type | Pallet Stacker |
| Color | Blue |
| Wheel Type | 2 Rigid, 2 Swivel |
| Mast Style | Single |
| Material | Steel |
| Operation | Battery Operated |
| Manufacturers Part Number | PMPS-60-DC |
| Brand | Vestil |
Warranty
| Warranty | 1 |