Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Presto

Model # :WB176894

MPN #: B678-2000

PrestoLifts™ Pacemaker Battery Powered Lift Truck B678-2000 2000 Lb. Adjustable 25" Forks

Product Description
PrestoLifts® Pacemaker BATTERY OPERATED HYDRAULIC STACKER LIFT TRUCK

General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. 25" fork size, adjustable width. Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.

PRICE
$7,685.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width27 in
Height92 in
Lowered Height5-1/4 in
Raised Height78 in
Weight Capacity2000 lbs
Weight590 lbs
Distance Across Forks6-1/2 to 26-1/2
Straddle Leg Width20 I.D. / 26 O.D. in
Fork Length25 in
Fork Width3 in

Product Details

Battery Type12 V
Assembly RequiredNo
TypeAdjustable Fork
ColorOrange
Charger10 amp
Lift Time5" per Seconds
MaterialSteel
OperationBattery Operated
Manufacturers Part NumberB678-2000
BrandPresto