Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brimstone Fire Protection

Model # :WBB3168440

MPN #: FP-CON-SM-1-K1

Brimstone Preventer Small Edition Battery Fire Containment Bag Kit

Product Description
This Bag Has Contained 10,000 mAh Thermal Runaway Events.

All Brimstone Bags Are Made in ISO 9001:2015 Registered Facilities.

Kit Includes:
  • 1 Brimstone Preventer™ Fire Containment Bag (Small - Tablet/ Phone Sized)
  • 1 Pair Fire Resistant Gloves
  • 14" x 4" Vinyl Peel & Stick Placard "Ped Fire Containment Bag Located Here"
  • Each Bag Has Its Own Unique Serial Number for easier tracking and maintenance recording
  • 12 year usage cycle (industries best shelf life)
  • Each Bag Undergoes A 5 Point Quality Control Inspection Before Shipping (an inspection sheet Certificate of Conformity is signed by the inspector and ships with EACH BAG)
  • Each order ships with warranty info and annual inspection recommendations
  • Free Bag Replacement Lifetime Guarantee: When one of our bags is used to contain a fire we'll send a new one for free. (some conditions apply)
  • This item's representative materials conform to the requirements of FAA 14 CFR 25, Appendix F
Dimensions:
  • 14"W x 10"D x 1"H
  • Opening 14" x 1"
  • Weight: 24 oz


  • PRICE
    $829.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width14 in
    Depth1 in
    Height10 in
    Weight24
    Size14" x 1" x 10"

    Product Details

    TypeFire Containment Bag Kit
    MaterialVinyl
    Package Quantity1
    DescriptionBrimstone Preventer Small Edition Battery Fire Containment Bag Kit
    ColorOrange
    Manufacturers Part NumberFP-CON-SM-1-K1
    BrandBrimstone Fire Protection