Price Channel Sign Holder, 1-1/4" - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip shelf edge sign holders sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Fits all 1 1/4" price channel moldings, Signage faces up down or perpendicular for 2-sided viewing, Made of durable polypropylene, Easy installation - just slide into price channel, Only sold in increments of 500.
PRICE
$50.00 Sold in packages of 500 / $0.10 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-1/4 in |
Product Details
| Type | Sign Holder |
| Material | PP |
| Package Quantity | 500 |
| Description | Price Channel Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 3WPC |
| Accessory Type | Sign Holder |
| Brand | Clip Strip Corp. |