Bankers Box SmoothMove Prime Moving Boxes feature Fast assembly-no tape required. Convenient lid locks into place for secure closure. Strong, durable handles for comfortable moving and lifting. Durable double end, double bottom construction. Easy to break down and store flat until ready to reuse. Recyclable. Perfect for office or home moves. These boxes also feature no tape required closure. You do not need to use tape to close the lids on these moving boxes to keep them securely closed. Perfect for moving various different important items.
Bankers Box® SmoothMove Prime Moving/Storage Boxes, Lift-Off Lid, 12"x24"x10", Brown/Blue, 8/CT
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Height | 10 in |
| Weight Capacity | 65 lbs |
| Weight | 16.8 lbs |
| Size | Small |
Product Details
| Type | Standard Moving Boxes |
| Color | Kraft/Blue |
| Closure | Lift-Off Locking Lid |
| Total Recycled Content | 85% |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Percent Pre Consumer Recycled Content | 10% |
| Post Consumer Recycled Content | 75% |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 8 |
| Manufacturers Part Number | FEL0065901 |
| Brand | Bankers Box |