Snyder's Mini Pretzels 100 Calorie Bags 36 Count
Write a Review
|
Questions & Answers (0)
Product Description
Snyder's Mini Pretzels 100 Calorie Bags 36 Count
Kosher
Made in the USA
Kosher
Made in the USA
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | .92 oz. |
Product Details
| Type | Snacks |
| Kosher | Yes |
| Flavor | Pretzel |
| Package Type | Box |
| Package Quantity | 36 |
| Description | Snyder's Mini Pretzels 100 Calorie Bags |
| Features | Mini |
| Manufacturers Part Number | 220-00487 |
| Gluten Free | No |
| Brand | Snyder's |
Compliance & Certifications
| Certifications | Kosher Certified; Non-GMO Project Verified |