Avery® Printable Self-Adhesive Removable Color-Coded Labels, 1.25"D, Red, 8/Sheet, 50 Sheets/PK
Write a Review
|
Questions & Answers (0)
Product Description
Add some color to your life. These color-coding labels aid in organizing your home or workplace. The labels stick firmly to documents, inventory, sale items and more to draw the eye and help keep your important objects well sorted. Mark notes on the labels by hand or use the free templates available from Avery® Design & Print to customize the labels and print. Removable labels let you peel them away when you no longer need them. Be bold and color your world a little brighter.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$19.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 1-1/4 in |
| Label Size-Text | 1 1/4" Dia |
Product Details
| Type | Color Coding Label |
| Color | Red |
| Machine Compatibility | Laser Printers |
| Material | Paper |
| Description | Print or Write Removable Color-Coding Labels |
| Package Quantity | 8 Labels/Sheet, 50 Sheets/Pack |
| Manufacturers Part Number | 05497 |
| Adhesive | Removable Self-Adhesive |
| Shape | Round |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |