Nexel
Model # :WB500597
Nexel 3-Shelf Wire Printer Stand, 30"W x 24"D x 34"H, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Nexel 3-Shelf Wire Printer Stand, 30"W x 24"D x 34"H, Chrome
Chrome wire construction promotes air circulation and prevents dust build-up. Printer Shelving comes with three shelves and is adjustable in 1" increments. Height markers and snap sleeves makes shelf adjustments quick and easy. Attractive chrome-plated finish. Easy Assembly. Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface and features a 1 year limited warranty in dry applications.
Chrome wire construction promotes air circulation and prevents dust build-up. Printer Shelving comes with three shelves and is adjustable in 1" increments. Height markers and snap sleeves makes shelf adjustments quick and easy. Attractive chrome-plated finish. Easy Assembly. Nexel® Chrome Wire Shelving Units feature a chip resistant electroplated nickel chrome surface and features a 1 year limited warranty in dry applications.
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 34 in |
| Weight Capacity | 300 . per Shelf lbs |
| Weight | 40 lbs |
Product Details
| Assembly Required | Yes |
| Color | Silver |
| Casters | No |
| Number of Shelves | 3 |
| Material | Steel |
| Description | 3-Shelf Printer Stand |
| Manufacturers Part Number | 500597 |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |