Fellowes Office Suites Printer/Machine Stand features a multipurpose design that supports a fax machine, printer or scanner. Large drawer holds a full ream of letter or legal size paper. Nonslip feet prevent scratching. Supports up to 50 pounds. Perfect for use in the office, home office, school, or wherever you would like to place a printer, making printing important documents much easier.
Fellowes® Office Suites Printer Stand, Black/Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Expected on or around 08/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 18-1/16 in |
| Height | 5-1/4 in |
| Weight Capacity | 50 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Printer Stand |
| Color | Black |
| Material | ABS |
| Description | Office Suites Printer Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | 8032601 |
| Brand | Fellowes |
Warranty
| Warranty | 3 yr |