Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB250117A

Nexel™ 3-Shelf Chrome Wire Shelf Mobile Printer Stand, 24"W x 18"D x 39"H

Product Description
Nexel™ 3-Shelf Chrome Wire Shelf Mobile Printer Stand, 24"W x 18"D x 39"H

Wire construction promotes air circulation and prevents dust build-up. Printer Shelving comes with three shelves. Shelves adjust on 1" increments. Four 5" polyurethane swivel casters (two with brakes) for complete mobility. Attractive chrome-plated finish. Easy Assembly.

PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height39 in
Weight Capacity600 . per Shelf lbs
Weight44 lbs

Product Details

Assembly RequiredYes
ColorSilver
Number of Shelves3
MaterialSteel
Description3-Shelf Mobile Printer Stand
Manufacturers Part Number250117A
BrandNexel

Warranty

Warranty1 yr