Prismacolor Prisma Colored Pencil, Assorted Lead, 72/Set
Write a Review
|
Questions & Answers (0)
Product Description
Artist-quality colored pencils are designed for every level of expertise. Colors are easily blended, slow to wear and waterproof. Thick leads resist breakage. Soft, thick cores create a smooth color laydown for superior blending and shading. High-quality pigments deliver rich color saturation. Pencils are unsharpened.
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Colored Pencil |
| Type | Pencil |
| Package Quantity | 72/Pack |
| Description | Prisma Thick Core Colored Pencils |
| Lead Color Family | Assorted |
| Refillable | No |
| Manufacturers Part Number | 3599TN |
| Barrel Color Family | Assorted |
| Retractable | No |
| GTIN | 00070735035998 |
| Brand | Sanford |