Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prisoner Bench

Model # :WBB2339143

MPN #: PB3-WB-STD-LR-BROWN

Prisoner Bench 3-ft.Composite Lumber Seating with Steel Frame, With Backrest - Chocolate Brown

Product Description
Bench seating is made using solid steel or plastic composite lumber slats. Each bench frame is constructed of solid steel and comes standard with a solid steel 3/4" handcuff rail as well as additional areas for ankle shackles. Benches are made to order and are available in lengths from 3-ft.to 8'. ADA compliant sizes available. With or without backrest.

Plastic composite seating is available in 7 different colors. Solid steel seating is available in powder coated gray or black.

Features:
  • Comes with one pair of handcuffs.
  • Securely bolts to the floor with provided hardware.
  • All-welded powder coated black steel frame.
  • Easy to clean.
  • Easy to assemble.
  • Made in the USA.


Wooden floors require 3" lag bolts. Not included.

PRICE
$989.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth14 in
Height31-1/8 in
Weight Capacity500 lbs
Seat Width36 in
Seat Depth12 in
Seat Height19 in

Product Details

Assembly RequiredYes
TypePrison Bench
Frame Color FamilyBlack
Seat Color FamilyBrown
Frame MaterialSteel
Manufacturers Part NumberPB3-WB-STD-LR-BROWN
Seat MaterialPlastic Composite Lumber
BrandPrisoner Bench

Warranty

Warranty1 yr