Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prisoner Bench

Model # :WBB2339129

MPN #: PRS-16X19-GRAY

Prisoner Restraint Stool - 16" x 19" - Powder Coated Gray

Product Description
The Prisoner Restraint Stool is an ideal way to secure a prisoner and detainee safe and securely.

Features:

  • All Steel Construction.
  • Available in a Powder Coated Gray or Black.
  • Securely bolts to the floor with provided hardware.
  • Comes with one pair of handcuffs.
  • Available in a 12" or 16" Diameter Seat Top
  • Seats are easy to clean.
  • 19" Tall
  • 3/4" Diameter Handcuff Bars (2 each)
  • 5/16" x 3" Concrete Anchors (4 each)
  • Made in the USA


PRICE
$395.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth22 in
Height19 in
Weight Capacity300 lbs
Seat Width16 in
Seat Depth16 in
Seat Height19 in

Product Details

Assembly RequiredNo
TypeRestraint Stool
Frame Color FamilyGray
StyleStool
Mobile or StationaryStationary
Seat Color FamilyGray
AntimicrobialNo
DescriptionPrison Restraint Stool
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part NumberPRS-16X19-GRAY
Back TypeBackless
Seat MaterialSteel
BrandPrisoner Bench

Warranty

Warranty1 yr