Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prisoner Bench

Model # :WBB2339131

MPN #: PB7-NB-STD-LR-CEDAR

Prisoner Bench 7-ft.Composite Lumber Seating with Steel Frame, Without Backrest - Cedar

Product Description
Bench seating is made using solid steel or plastic composite lumber slats. Each bench frame is constructed of solid steel and comes standard with a solid steel 3/4" handcuff rail as well as additional areas for ankle shackles. Benches are made to order and are available in lengths from 3-ft.to 8'. ADA compliant sizes available. With or without backrest.

Plastic composite seating is available in 7 different colors. Solid steel seating is available in powder coated gray or black.

Features:
  • Securely bolts to the floor with provided hardware.
  • All-welded powder coated black steel frame.
  • Easy to clean.
  • Easy to assemble.
  • Made in the USA.


Wooden floors require 3" lag bolts. Not included.

PRICE
$1,425.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth14 in
Height18 in
Weight Capacity1200 lbs
Seat Width84 in
Seat Depth12 in
Seat Height19 in

Product Details

Assembly RequiredYes
TypePrison Bench
Frame Color FamilyBlack
Seat Color FamilyCedar
Frame MaterialSteel
Manufacturers Part NumberPB7-NB-STD-LR-CEDAR
Seat MaterialPlastic Composite Lumber
BrandPrisoner Bench

Warranty

Warranty1 yr