Heavy Duty Magnet Kit for 60" SweepEx® Pro or Mega Broom Forklift Broom & Sweepers
Write a Review
|
Questions & Answers (0)
Product Description
Debris Collector Ends for SweepEx® Pro or Mega Broom Forklift Broom & Sweepers
The DCE-020-1 Debris Collector Ends mount onto the ends of Mega and Pro Brooms to keep debris in front of the broom and prevents it from falling off the edge of the broom. DCE-020-1 Debris Collector Ends also includes edge markers to help the driver see the exact location of the broom.
The DCE-020-1 Debris Collector Ends mount onto the ends of Mega and Pro Brooms to keep debris in front of the broom and prevents it from falling off the edge of the broom. DCE-020-1 Debris Collector Ends also includes edge markers to help the driver see the exact location of the broom.
PRICE
$755.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 14-1/2 in |
| Height | 1 in |
| Weight | 59 lbs |
Product Details
| Assembly Required | No |
| Type | Pro Broom Magnetic Sweep Bar Kit |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | HDM-060-1 |
| Brand | Trynex |
Warranty
| Warranty | 1 yr |