Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3220338

MPN #: HDMS-72

Vestil™ Steel Heavy Duty Hanging Magnetic Sweeper, 130 lb. Capacity, 70"W

Product Description
The Heavy Duty magnetic hanging sweeper is ideal for cleaning industrial settings, parking lots, and loading areas. The heavy duty design is durable, yet lightweight, for easy maneuverability and portability from work area to work area. Includes eyes bolts and chains to hang from vehicle.

Features:
  • Heavy-duty sweeper is hang-type in order to easily attach to your vehicle
  • Fully assembled and ready for use
  • Minimizes manual labor and clean up time


PRICE
$459.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width70 in
Height4 in
Weight72 lbs

Product Details

Assembly RequiredNo
TypeHanging Magnetic Sweeper
MaterialSteel
ColorSilver
Manufacturers Part NumberHDMS-72
BrandVestil

Warranty

Warranty30 days